Single Insul. Wire Fe, 20 AWG, .945 IN L

Item #: 0240779

Cat #: YF2018IW

UPC: 781810483336

Call for price
Company wide:
0 in stock
Documents & Guides
Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 20 AWG, 0.95" L, Tin Plated, White, For use on Cu Cond

Overview

Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 20 AWG, 0.95" L, Tin Plated, White, For use on Cu Cond
Also known as: 781810483336, YF2018IW, BURYF2018IW

Specifications

Material: Copper
Type: Insulated, Ferrule
Color: White
Material: Copper
Color: White
Type: Insulated, Ferrule