Insl Wire Fe, 20 AWG,.63 IN L,.11 IN O.D

Item #: 0240768

Cat #: YF2010ID

UPC: 781810483282

Call for price
Company wide:
0 in stock
Documents & Guides
Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 20 AWG, 0.63" L, Tin Plated, Gray, For use on Cu Cond

Overview

Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 20 AWG, 0.63" L, Tin Plated, Gray, For use on Cu Cond
Also known as: 781810483282, YF2010ID, BURYF2010ID

Specifications

Material: Copper
Color: Gray
Material: Copper
Color: Gray