Insulated Wire Ferrule, Smooth Funnel Entry, 18 AWG

Item #: 0240732

Cat #: YF1806ID

UPC: 781810483145

Call for price
Company wide:
0 in stock
Documents & Guides
Insulated Wire Ferrule, Smooth Funnel Entry, 18 AWG, 0.47" Length, Tin Plated, Red, For Use on Copper Conduit

Overview

Insulated Wire Ferrule, Smooth Funnel Entry, 18 AWG, 0.47" Length, Tin Plated, Red, For Use on Copper Conduit
Also known as: 781810483145, YF1806ID, BURYF1806ID

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper