BARE FERRULE 16 AWG,.709 IN L

Item #: 0240731

Cat #: YF1618UI

UPC: 781810479476

Call for price
Company wide:
0 in stock
Documents & Guides
Cu Alloy Bare Ferrule, Smooth Funnel Entry, 16 AWG, 0.71" L, Seamless bbl, Tin Plated, For Use On Cu Cond

Overview

Cu Alloy Bare Ferrule, Smooth Funnel Entry, 16 AWG, 0.71" L, Seamless bbl, Tin Plated, For Use On Cu Cond
Also known as: 781810479476, YF1618UI, BURYF1618UI

Features & Benefits

  • Specifically designed for a single conductor connection
  • Offers a theft-deterrent appearance for enhanced security
  • Includes robust stainless steel or silicone bronze hardware for superior strength and longevity
  • Made from high quality copper alloy that minimizes the risk of corrosion while ensuring reliable conductivity
  • nVent ERICO Fence Clamp, One Conductor is a single-conductor ence clamp that creates a secure connection.2/0- 4, 3.5 - 4" Pipe

Specifications

Material: Copper
Allowable Gauge Range: 16
Material: Copper
Allowable Gauge Range: 16