Single Insul Wire Fe,16 AWG,.945 IN L

Item #: 0240725

Cat #: YF1615IT

UPC: 781810481752

Call for price
Company wide:
0 in stock
Documents & Guides
Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 16 AWG, 0.95" L, Tin Plated, Black, For use on Cu Cond

Overview

Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 16 AWG, 0.95" L, Tin Plated, Black, For use on Cu Cond
Also known as: 781810481752, YF1615IT, BURYF1615IT

Specifications

Material: Copper
Color: Black
Type: Insulated, Ferrule
Material: Copper
Type: Insulated, Ferrule
Color: Black