Single Insul. Wire Fe, 16 AWG, .709 IN L

Item #: 0240720

Cat #: YF1612IW

UPC: 781810483091

Call for price
Company wide:
0 in stock
Documents & Guides
Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 16 AWG, 0.71" L, Tin Plated, Red, For use on Cu Cond

Overview

Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 16 AWG, 0.71" L, Tin Plated, Red, For use on Cu Cond
Also known as: 781810483091, YF1612IW, BURYF1612IW

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper