Single Insulated Wire Fe, 14 AWG

Item #: 0240691

Cat #: YF1408IW

UPC: 781810482957

Call for price
Company wide:
0 in stock
Documents & Guides
Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 14 AWG, 0.59" L, Tin Plated, Blue, For use on Cu Cond

Overview

Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 14 AWG, 0.59" L, Tin Plated, Blue, For use on Cu Cond
Also known as: 781810482957, YF1408IW, BURYF1408IW

Specifications

Color: Blue
Material: Copper
Color: Blue
Material: Copper