Single Insl. Wire Fe, 10 AWG, .1.02 IN L

Item #: 0240667

Cat #: YF1018IW

UPC: 781810482858

Call for price
Company wide:
0 in stock
Documents & Guides
Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 10 AWG, 1.02" L, Tin Plated, Black, For use on Cu Cond

Overview

Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 10 AWG, 1.02" L, Tin Plated, Black, For use on Cu Cond
Also known as: 781810482858, YF1018IW, BURYF1018IW

Specifications

Material: Copper
Color: Black
Material: Copper
Color: Black