Single Insul. Wire Fe, 8 AWG, 1.10 IN L

Item #: 0240650

Cat #: YF0818IW

UPC: 781810482797

Call for price
Company wide:
0 in stock
Documents & Guides
Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 8 AWG, 1.10" L, Tin Plated, Ivory, For use on Cu Cond

Overview

Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 8 AWG, 1.10" L, Tin Plated, Ivory, For use on Cu Cond
Also known as: 781810482797, YF0818IW, BURYF0818IW

Specifications

Material: Copper
Color: Ivory
Material: Copper
Color: Ivory