Single Insul. Wire Fe, 8 AWG, .929 IN L

Item #: 0240646

Cat #: YF0815IW

UPC: 781810482773

Call for price
Company wide:
0 in stock
Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 8 AWG, 0.93" L, Tin Plated, Ivory, For use on Cu Cond

Overview

Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 8 AWG, 0.93" L, Tin Plated, Ivory, For use on Cu Cond
Also known as: 781810482773, YF0815IW, BURYF0815IW

Specifications

Material: Copper
Type: Insulated, Ferrule
Color: Ivory
Material: Copper
Color: Ivory
Type: Insulated, Ferrule