Single Insulated Wire Fe, 8 AWG

Item #: 0240641

Cat #: YF0812IW

UPC: 781810482759

Call for price
Company wide:
0 in stock
Documents & Guides
Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 8 AWG, 0.87" L, Tin Plated, Ivory, For use on Cu Cond

Overview

Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 8 AWG, 0.87" L, Tin Plated, Ivory, For use on Cu Cond
Also known as: 781810482759, YF0812IW, BURYF0812IW

Specifications

Material: Copper
Color: Ivory
Material: Copper
Color: Ivory