Single Insul. Wire Fe, 4 AWG, 1.42 IN L

Item #: 0240613

Cat #: YF0422IW

UPC: 781810482681

Call for price
Company wide:
0 in stock
Documents & Guides
Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 4 AWG, 1.42" L, Tin Plated, Brown, For use on Cu Cond

Overview

Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 4 AWG, 1.42" L, Tin Plated, Brown, For use on Cu Cond
Also known as: 781810482681, YF0422IW, BURYF0422IW

Specifications

Color: Brown
Material: Copper
Type: Insulated, Ferrule
Color: Brown
Type: Insulated, Ferrule
Material: Copper