Bare Ferrule, Smooth Funnel Entry, 4 AWG

Item #: 0240610

Cat #: YF0420UI

UPC: 781810479728

Call for price
Company wide:
0 in stock
Cu Alloy Bare Ferrule, Smooth Funnel Entry, 4 AWG, 0.79" L, Seamless bbl, Tin Plated, For Use On Cu Cond

Overview

Cu Alloy Bare Ferrule, Smooth Funnel Entry, 4 AWG, 0.79" L, Seamless bbl, Tin Plated, For Use On Cu Cond
Also known as: 781810479728, YF0420UI, BURYF0420UI

Specifications

Material: Copper
Insulation: Non-Insulated
Material: Copper
Insulation: Non-Insulated