Single Insul. Wire Fe, 4 AWG, 1.06 IN L

Item #: 0240602

Cat #: YF0415IW

UPC: 781810482650

Call for price
Company wide:
0 in stock
Documents & Guides
Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 4 AWG, 1.06" L, Tin Plated, Brown, For use on Cu Cond

Overview

Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 4 AWG, 1.06" L, Tin Plated, Brown, For use on Cu Cond
Also known as: 781810482650, YF0415IW, BURYF0415IW

Specifications

Color: Brown
Material: Copper
Color: Brown
Material: Copper