Single Insul Wire Fe,2 AWG,1.18 IN L

Item #: 0240582

Cat #: YF0216IT

UPC: 781810481455

Call for price
Company wide:
0 in stock
Documents & Guides
Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 2 AWG, 1.18" L, Tin Plated, Beige, For use on Cu Cond

Overview

Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 2 AWG, 1.18" L, Tin Plated, Beige, For use on Cu Cond
Also known as: 781810481455, YF0216IT, BURYF0216IT

Specifications

Material: Copper
Type: Insulated, Ferrule
Color: Beige
Material: Copper
Color: Beige
Type: Insulated, Ferrule