Single Insul. Wire Fe, 1 AWG, 1.50 IN L

Item #: 0240571

Cat #: YF0122IW

UPC: 781810482575

Call for price
Company wide:
0 in stock
Documents & Guides
Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 1 AWG, 1.50" L, Tin Plated, Olive Green, For use on Cu Cond

Overview

Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 1 AWG, 1.50" L, Tin Plated, Olive Green, For use on Cu Cond
Also known as: 781810482575, YF0122IW, BURYF0122IW

Specifications

Material: Copper
Color: Olive Green
Material: Copper
Color: Olive Green