Insulated Wire Ferrule, Smooth Funnel Entry, 1 AWG

Item #: 0240563

Cat #: YF0116IT

UPC: 781810481400

Call for price
Company wide:
0 in stock
Insulated Wire Ferrule, Smooth Funnel Entry, 1 AWG, 1.26" Length, Tin Plated, Olive Green, For Use on Copper Conduit

Overview

Insulated Wire Ferrule, Smooth Funnel Entry, 1 AWG, 1.26" Length, Tin Plated, Olive Green, For Use on Copper Conduit
Also known as: 781810481400, YF0116IT, BURYF0116IT

Specifications

Material: Copper
Type: Insulated, Ferrule
Color: Olive Green
Material: Copper
Color: Olive Green
Type: Insulated, Ferrule