Single Insul Wire Fe,1 AWG

Item #: 0240558

Cat #: YF0112ID

UPC: 781810483527

Call for price
Company wide:
0 in stock
Documents & Guides
Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 1 AWG, 1.10" L, Tin Plated, Blue, For use on Cu Cond

Overview

Elect Cu Single Insul Wire Ferrules, Smooth Funnel Entry, 1 AWG, 1.10" L, Tin Plated, Blue, For use on Cu Cond
Also known as: 781810483527, YF0112ID, BURYF0112ID

Specifications

Color: Blue
Material: Copper
Type: Insulated, Ferrule
Color: Blue
Type: Insulated, Ferrule
Material: Copper