Slide Dimmer, 1000W, 3-Way, Skylark, Gray

Item #: 0240523

Cat #: S-103P-GR

UPC: 027557332804

$ 129.68 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Gray

Overview

Skylark Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Gray

Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/1000W in gray

Also known as: 027557332804, S-103P-GR, LUTS103PGR

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Color: Gray
Wattage: 1000
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Color: Gray
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Volts AC: 120
Wattage: 1000
Dimmable: Yes