1.29IN MANUAL HYD CUTTER

Item #: 0240478

Cat #: YCUT129ACSR

UPC: 781810375723

Call for price
Company wide:
0 in stock
Documents & Guides
Hydraulic Hand Operated Cutter, 22.4 in L, 2.5 in W, Height 6.6 in

Overview

Hydraulic Hand Operated Cutter, 22.4 in L, 2.5 in W, Height 6.6 in
Also known as: 781810375723, YCUT129ACSR, BURYCUT129ACSR

Specifications

Standards: California Proposition 65
Standards: California Proposition 65