Copper Compression Lug, 2 Hole, 4/0 Flex, 3/8" Stud, Long Barrel, Tin Plated

Item #: 0240395

Cat #: YAZV282TC38FX

UPC: 781810135341

Call for price
Company wide:
3 in stock
Documents & Guides
Copper Compression Lug, 2 Hole W/ Inspection Window, 4/0 Flex, 3/8" Stud, 1" Stud Hole Spacing, Long Barrel, Tin Plated

Overview

Copper Compression Lug, 2 Hole W/ Inspection Window, 4/0 Flex, 3/8" Stud, 1" Stud Hole Spacing, Long Barrel, Tin Plated

All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.

Also known as: 781810135341, YAZV282TC38FX, BURYAZV282TC38FX

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Standards: California Proposition 65