Compression Lug, Copper, 1-Hole 1/4" Stud Size, Long Barrel, 6 AWG

Item #: 0240366

Cat #: YAZ6CTC14

UPC: 781810233160

Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 Inch Bolt Hole, Coded Blue, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 Inch Bolt Hole, Coded Blue, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.

Also known as: 781810233160, YAZ6CTC14, BURYAZ6CTC14

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Standards: California Proposition 65