Compression Lug, Copper, 1-Hole 1/4" Stud Size, Long Barrel, 4 AWG

Item #: 0240357

Cat #: YAZ4CTC14

UPC: 781810239476

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 1/4 Inch Bolt Hole, Coded Gray, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 1/4 Inch Bolt Hole, Coded Gray, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

BURNDY HYLUG YAZ4CTC14 compression terminal is a long-barrel copper lug designed for secure termination of 4 AWG conductors in power and grounding applications. Featuring an inspection window, corrosion-resistant tin plating, and an installation-friendly barrel design, it helps deliver dependable electrical connections in demanding environments.

Also known as: 781810239476, YAZ4CTC14, BURYAZ4CTC14

Features & Benefits

  • Electro-tin plated copper construction helps resist corrosion and support long-term performance
  • Long barrel design helps provide strong conductor engagement and reliable compression terminations
  • Internal chamfer at the wire entry promotes smooth conductor insertion and helps reduce strand damage
  • Inspection window allows easy verification of proper wire insertion before crimping
  • Clearly marked with color coding and die index information to simplify identification and installation

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 4
Standards: California Proposition 65
Stud Size: 1/4 in