Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 3 AWG

Item #: 0240345

Cat #: YAZ3C2TC38

UPC: 781810125762

$ 9.14 EA
Clearance
Price good while supplies last
Company wide:
15 in stock
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 3 AWG, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded White, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 3 AWG, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded White, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810125762, YAZ3C2TC38, BURYAZ3C2TC38

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Standards: California Proposition 65