Compression Lug, 2-Hole, Long Barrel, Copper, 750 MCM, 1/2" Stud

Item #: 0240341

Cat #: YAZ392NNT

UPC: 781810211434

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, 2-Hole, Long Barrel, Copper, 750 MCM, 1/2" Stud, 1-3/4" Stud Spacing, Tin Plated, 1.63" Tongue Width, With Inspection Window

Overview

Compression Lug, 2-Hole, Long Barrel, Copper, 750 MCM, 1/2" Stud, 1-3/4" Stud Spacing, Tin Plated, 1.63" Tongue Width, With Inspection Window

Designed for reliability and ease of installation, these connectors feature a precision internal chamfer at the wire entry for smooth conductor insertion without damaging wire strands. Each barrel is electro-tin plated (unless otherwise specified) to minimize galvanic corrosion and withstand harsh, corrosive environments. Clear stamping and barrel color-coding make identification fast and foolproof, helping ensure proper selection and safe, consistent terminations every time.

Also known as: 781810211434, YAZ392NNT, BURYAZ392NNT

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 750
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 750