Copper Compression Lug, 1 Hole, 350 MCM, 3/8" Stud, Copper

Item #: 0240330

Cat #: YAZ31TC38

UPC: 781810240274

Company wide:
0 in stock
Documents & Guides
Copper Compression Lug, 1 Hole With Inspection Window, 350 MCM, 3/8 Inch Stud, Copper With Tin Plating

Overview

Copper Compression Lug, 1 Hole With Inspection Window, 350 MCM, 3/8 Inch Stud, Copper With Tin Plating

BURNDY HYLUG YAZ31TC38 compression terminal is a long-barrel copper lug designed for secure termination of 350 kcmil conductors in power and grounding applications. With an inspection window, corrosion-resistant tin plating, and installation-friendly barrel design, it helps deliver dependable performance in demanding electrical systems.

Also known as: 781810240274, YAZ31TC38, BURYAZ31TC38

Features & Benefits

  • Inspection window allows easier verification of proper conductor insertion before crimping
  • Clearly marked with color coding and die index information to help simplify product selection and installation
  • Long barrel design supports secure crimping and reliable termination of 350 kcmil copper conductors
  • Internal chamfer at the wire entry helps promote smooth insertion and reduce strand damage during installation
  • Electro-tin plated copper construction helps resist corrosion and support long-term connection reliability

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Standards: California Proposition 65