Compression Lug, Copper, 2-Hole 3/8", Long Barrel, 2 AWG

Item #: 0240325

Cat #: YAZ2CTC38

UPC: 781810233177

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 3/8 Inch Bolt Hole, Coded Brown, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 3/8 Inch Bolt Hole, Coded Brown, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

BURNDY HYLUG YAZ2CTC38 compression terminal provides a reliable long-barrel solution for terminating 2 AWG copper conductors in power and grounding applications. Designed for secure crimping, easy conductor insertion, and corrosion resistance, it helps support dependable electrical performance in demanding installations.

Also known as: 781810233177, YAZ2CTC38, BURYAZ2CTC38

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2
Material: Copper
Stud Size: 3/8 in
Standards: California Proposition 65
Allowable Gauge Range: 2