
Compression Lug, Copper, 1-Hole 1/2", Long Barrel, 1/0 AWG
Item #: 0240300
Cat #: YAZ25TC12
UPC: 781810239919
Company wide:
0
in stock
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 1/2" Bolt Hole, Coded Pink, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 1/2" Bolt Hole, Coded Pink, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810239919, YAZ25TC12, BURYAZ25TC12
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Stud Size: | 1/2 in |
| Material: | Copper |
| Stud Size: | 1/2 in |
| Standards: | California Proposition 65 |