BNC Feedthrough QUICKPORT™ Connector, Nickel-Plated, 50 Ohm, Black Housing

Item #: 0240292

Cat #: 41084-BEF

UPC: 078477816745

$ 7.21 EA
Company wide:
164 in stock
Documents & Guides
BNC Feedthrough QUICKPORT™ Connector, Nickel-Plated, 50 Ohm, Black Housing

Overview

BNC Feedthrough QUICKPORT™ Connector, Nickel-Plated, 50 Ohm, Black Housing

BNC Feedthrough QUICKPORT Connectors feature nickel- or gold-plated female-to-female connectors with twist-on front and rear connections. The feedthrough design is ideal for high-end video and CCTV applications.

Also known as: 078477816745, 41084-BEF, LEV41084BEF

Specifications

Mounting: Snap In
Color: Black
Type: BNC
Mounting: Snap In
Type: BNC
Color: Black

Customer Reviews

No reviews for this product
(0)