Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 6 AWG

Item #: 0240266

Cat #: YAV6CLBOX

UPC: 781810539057

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810539057, YAV6CLBOX, BURYAV6CLBOX

Specifications

Stud Size: 1/4 in
Stud Size: 1/4 in