Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 4 AWG

Item #: 0240246

Cat #: YAV4CLBOX

UPC: 781810539309

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 1/4 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 1/4 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810539309, YAV4CLBOX, BURYAV4CLBOX

Specifications

Allowable Gauge Range: 4
Stud Size: 1/4 in
Allowable Gauge Range: 4
Stud Size: 1/4 in