Compression Lug, Copper, 1 Hole 5/16", Standard Barrel, 4 AWG

Item #: 0240243

Cat #: YAV4CL4BOX

UPC: 781810539354

Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 5/16 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 5/16 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810539354, YAV4CL4BOX, BURYAV4CL4BOX

Specifications

Material: Copper
Stud Size: 5/16 in
Material: Copper
Stud Size: 5/16 in