Compression Lug, 1-Hole, 4 AWG, 1/4" Stud, Copper

Item #: 0240229

Cat #: YAV4CL

UPC: 781810807194

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, 1-Hole, 4 AWG, 1/4 Inch Stud, Copper

Overview

Compression Lug, 1-Hole, 4 AWG, 1/4 Inch Stud, Copper

Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.

Also known as: 781810807194, YAV4CL, BURYAV4CL

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 4
Stud Size: 1/4 in
Material: Copper
Volts AC: 600
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 4