Compression Lug, 1-Hole, Copper, Flex Conductor, 2 AWG, 1/4" Stud

Item #: 0240220

Cat #: YAV2CLTC14FX

UPC: 781810022382

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, 1-Hole, Copper, Flex Conductor, 125/24, 150/24, 2 Weld, 2 AWG, 1/4" Stud Size, Color Coded Brown

Overview

Compression Lug, 1-Hole, Copper, Flex Conductor, 125/24, 150/24, 2 Weld, 2 AWG, 1/4" Stud Size, Color Coded Brown

All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.

Also known as: 781810022382, YAV2CLTC14FX, BURYAV2CLTC14FX

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Standards: California Proposition 65