Compression Lug, 1-Hole, 2 AWG, 3/8" Stud Size

Item #: 0240197

Cat #: YAV2CL

UPC: 781810807170

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, 1-Hole, 2 AWG, 3/8 Inch Stud, Copper

Overview

Compression Lug, 1-Hole, 2 AWG, 3/8 Inch Stud, Copper

Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.

Also known as: 781810807170, YAV2CL, BURYAV2CL

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 2
Material: Copper
Volts AC: 600
Allowable Gauge Range: 2
Mounting: 1-Hole
Stud Size: 3/8 in