Compression Lug, 1-Hole, Copper, 4/0 Flex, 3/8" Stud Size

Item #: 0240183

Cat #: YAV28LTC38FX

UPC: 781810021934

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4/0 Flex, 3/8 Inch Bolt Hole, Inspection Window, Coded Purple, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 4/0 Flex, 3/8 Inch Bolt Hole, Inspection Window, Coded Purple, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.

Also known as: 781810021934, YAV28LTC38FX, BURYAV28LTC38FX

Specifications

Color: Purple
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 4/0
Color: Purple
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Material: Copper
Volts AC: 600
Stud Size: 3/8 in