Cast Iron Floor Box

Item #: 0240168

Cat #: 841-SC

UPC: 785991622003

$ 351.68 EA
Company wide:
0 in stock
Documents & Guides
Stl-cty 841sc 1g 2d Wt Floor bx

Overview

Stl-cty 841sc 1g 2d Wt Floor bx
Also known as: 785991622003, 841-SC, STL841SC

Specifications

Material: Cast Iron
Gangs: 1
Material: Cast Iron
Gangs: 1