Compression Lug, 1-Hole, Copper, 4/0 AWG, 1/2" Stud Size

Item #: 0240166

Cat #: YAV28L12

UPC: 781810025772

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, 1-Hole, Copper, 4/0 AWG, 1/2" Stud Size

Overview

Compression Lug, 1-Hole, Copper, 4/0 AWG, 1/2" Stud Size
Also known as: 781810025772, YAV28L12, BURYAV28L12

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 4/0