30A, 3P, 600V, 250 VDC, 14 kAIC, Type FDB CB

Item #: 0240133

Cat #: FDB3030

UPC: 786679305874

$ 1656.87 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FDB, Cable In/Cable Out, 14 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

30 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FDB, Cable In/Cable Out, 14 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 786679305874, FDB3030, CUTFDB3030

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30