Basic Lockout/Tagout Kit

Item #: 0240126

Cat #: 44-970

UPC: 783250449705

$ 257.48 EA
Company wide:
92 in stock
Documents & Guides
Basic Lockout/Tagout Kit, Includes: (2) Hinged Single Pole Breaker Lockout, (1) Universal 277V Breaker Lockout, (1) 480/600V Breaker Lockout, (1)Wall Switch Lockout, (1) 3/4" Red Padlock, (1) 1" Safety Lockout Hasp, (5) Lockout Tags, (1) Universal Multi-P

Overview

Basic Lockout/Tagout Kit, Includes: (2) Hinged Single Pole Breaker Lockout, (1) Universal 277V Breaker Lockout, (1) 480/600V Breaker Lockout, (1)Wall Switch Lockout, (1) 3/4" Red Padlock, (1) 1" Safety Lockout Hasp, (5) Lockout Tags, (1) Universal Multi-P

The Basic Lockout/Tagout Kit from IDEAL includes a selection of the most popular lockout/tagout devices, enclosed in a small zipper pouch with belt loops and rings for convenient carrying. All hinged lockouts with locking post design, lock lever in OFF position to seclude and prevent breaker use. The Padlock with Red bumper features 3/4 in. shackle that is coated with rust-proof steel and has a nickel-plated shackle to withstand abuse/environmental hazards. Also comes with two brass keys for the padlock. The Heavy-Duty Lockout Tags with "Do Not Operate" legend provide high-visibility and are made of plastic that resists corrosive/harsh environmental conditions. Write-on tag with 7/8 in. grommet can be fixed to device to avoid illegal removal. Kit meets OSHA standards.

Also known as: 783250449705, 44-970, IDE44970, bingo jabber

Specifications

Type: Lockout Kit, Basic
Color: Red, Black
Standards: California Proposition 65
Type: Lockout Kit, Basic
Standards: California Proposition 65
Color: Red, Black