Compression Lug, 1-Hole, Short Barrel, 1/0 Flex, 5/16" Stud Size, Heavy Duty

Item #: 0240086

Cat #: YAV25L2

UPC: 781810025673

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, 1-Hole, Short Barrel, 1/0 Flex, 5/16" Stud Size, Heavy Duty

Overview

Compression Lug, 1-Hole, Short Barrel, 1/0 Flex, 5/16" Stud Size, Heavy Duty

Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.

Also known as: 781810025673, YAV25L2, BURYAV25L2

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 1/0
Material: Copper
Volts AC: 600
Allowable Gauge Range: 1/0
Mounting: 1-Hole
Stud Size: 5/16 in