Compression Lug, 1-Hole, Short Barrel, 1/0 Flex, 1/4" Stud Size, Heavy Duty

Item #: 0240085

Cat #: YAV25L1

UPC: 781810025666

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, 1-Hole, Short Barrel, 1/0 Flex, 1/4" Stud Size, Heavy Duty

Overview

Compression Lug, 1-Hole, Short Barrel, 1/0 Flex, 1/4" Stud Size, Heavy Duty
Also known as: 781810025666, YAV25L1, BURYAV25L1

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 1/0
Stud Size: 1/4 in
Material: Copper
Volts AC: 600
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 1/0