Copper Compression Lug, 1-Hole, 1 AWG, 3/8" Stud, Standard Barrel

Item #: 0240079

Cat #: YAV1CLTC38FX

UPC: 781810022924

Call for price
Company wide:
0 in stock
Documents & Guides
HYLUG™, Standard Barrel Copper Compression 1-Hole Lug with Inspection Window for Flex Conductor, 1 AWG, 3/8 Inch Stud, Tin Plated.

Overview

HYLUG™, Standard Barrel Copper Compression 1-Hole Lug with Inspection Window for Flex Conductor, 1 AWG, 3/8 Inch Stud, Tin Plated.

Compression lugs offer a dependable, high-performance solution for secure electrical terminations across a wide range of applications. Available in both copper and aluminum, with options for long barrel or short barrel designs as well as 1-hole and 2-hole mounting configurations, they provide the flexibility to match your installation needs. Our broad assortment makes it easy to choose the right compression lug for grounding, bonding, power distribution, and other demanding electrical connections.

Also known as: 781810022924, YAV1CLTC38FX, BURYAV1CLTC38FX

Specifications

Color: Green
Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Color: Green
Standards: California Proposition 65
Material: Copper
Stud Size: 3/8 in