Ring Terminal, 18 - 14 AWG, # 10 Stud Size, 100/PK

Item #: 0240075

Cat #: B14-10

UPC: 786210803241

$ 0.92 EA
Company wide:
100 in stock
Documents & Guides
Ring Terminal, 18 - 14 AWG, # 10 Stud Size, 100 Pack

Overview

Ring Terminal, 18 - 14 AWG, # 10 Stud Size, 100 Pack

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210803241, B14-10, THBB1410

Specifications

Material: Copper
Stud Size: #10
Allowable Gauge Range: 18 - 14
Material: Copper
Allowable Gauge Range: 18 - 14
Stud Size: #10