This product has been discontinued.

90W LED HID Replacement, 35K
Item #: 0240023
Cat #: SN-360-E39-L-8KLM-835-G3
UPC: 815975020508
Company wide:
0
in stock
Discontinued
Documents & Guides
LED HID Replacement Lamp, 90 Watt, 120-277V, 80 CRI, 8400 Lumens, 3500K, Mogul Screw (E39) Base
Overview
LED HID Replacement Lamp, 90 Watt, 120-277V, 80 CRI, 8400 Lumens, 3500K, Mogul Screw (E39) Base
Also known as: 815975020508, SN-360-E39-L-8KLM-835-G3, LUNSN360E39L5KLM
Specifications
| Lumens: | 8400 |
| Base: | Mogul Screw (E39) |
| Wattage: | 90 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 8400 |
| Wattage: | 90 |
| Color Temperature: | 3500 (Neutral White) |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |