This product has been discontinued.

Miniature Incandescent Lamp, Indicator, T3-1/4, 2.24W, 28V, Clear
Item #: 0240022
Cat #: 757
UPC: 046135357817
Company wide:
0
in stock
Discontinued
Documents & Guides
Miniature Incandescent Lamp, Indicator, 2.24 Watt, .08 Amp, 28 Volt, Bulb: T3-1/4, Base: Single Contact Bayonet (BA15s), Lumens: 7.79, Lamp Finish: Clear, Standard Case Qty: 20
Overview
Miniature Incandescent Lamp, Indicator, 2.24 Watt, .08 Amp, 28 Volt, Bulb: T3-1/4, Base: Single Contact Bayonet (BA15s), Lumens: 7.79, Lamp Finish: Clear, Standard Case Qty: 20
Also known as: 046135357817, 757, LDV757
Specifications
| Color: | Clear |
| Volts AC: | 28 |
| Color Rendering Index (CRI): | 100 |
| Shape: | T3-1/4 (Tubular) |
| Color Temperature: | 2700 (Warm White) |
| Wattage: | 2.240 |
| Lumens: | 7.790 |
| Base: | Bayonet (BA15s) |
| Color: | Clear |
| Color Rendering Index (CRI): | 100 |
| Color Temperature: | 2700 (Warm White) |
| Lumens: | 7.790 |
| Volts AC: | 28 |
| Shape: | T3-1/4 (Tubular) |
| Wattage: | 2.240 |
| Base: | Bayonet (BA15s) |