3 BLACK DUCT COVER

Item #: 0239928

Cat #: TYD3CPB6

UPC: 786210089652

$ 4.05 FT
Company wide:
0 in stock
Documents & Guides
3 BLACK DUCT COVER

Overview

3 BLACK DUCT COVER

Plastic Wiring Duct Cover, 3 Inches, Color: Black

Also known as: 786210089652, TYD3CPB6, THBTYD3CPB6

Specifications

Width: 3 in
Color: Black
Material: PVC
Length: 6 ft
Width: 3 in
Material: PVC
Color: Black
Length: 6 ft