100A, 1P, 120/240V, Metered Temporary Power

Item #: 0239912

Cat #: M038C010U

UPC: 784567205459

Company wide:
0 in stock
100 Amp 120/240V, 1-Phase, Ring-Type, Surface Mount, NEMA 3R Receptacles: (1) 6-20R, (2) 5-20R2GFCI Breakers: (1) 2-Pole 20 Amp and (2) 1-Pole 20 Amp, ***RV Only - No Longer has Service Entrance Capability***

Overview

100 Amp 120/240V, 1-Phase, Ring-Type, Surface Mount, NEMA 3R Receptacles: (1) 6-20R, (2) 5-20R2GFCI Breakers: (1) 2-Pole 20 Amp and (2) 1-Pole 20 Amp, ***RV Only - No Longer has Service Entrance Capability***

Midwest Electric s Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. TheNEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalism, and normal field use.

Also known as: 784567205459, M038C010U, MIDM038C010U

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
NEMA Configuration: 5-20R, 6-20R
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
NEMA Configuration: 5-20R, 6-20R
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R