
Wiring Duct Wide Slot 1.5"x2", Gray, Adhesive
Item #: 0239906
Cat #: TYD15X2SPG6NM
UPC: 786210132105
$ 9.19 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Wide Slot 1.5 Inches X 2 Inches, PVC, Gray, Adhesive-Backed
Overview
Wiring Duct Wide Slot 1.5 Inches X 2 Inches, PVC, Gray, Adhesive-Backed
- Engineered to restrict wire access.
- Improved flush sidewall and cover style for greater wire capacity.
- Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
- Base score line.
- Lead-free construction.
Also known as: 786210132105, TYD15X2SPG6NM, THBTYD15X2SPG6NM
Specifications
| Height: | 2 in |
| Width: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 2 in |
| Color: | Gray |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |