Wiring Duct Solid Wall 2"x2", Gray, No Holes

Item #: 0239897

Cat #: TYD2X2SPG6NM

UPC: 786210132075

$ 7.98 FT
Company wide:
0 in stock
Documents & Guides
Wiring Duct Solid Wall 2 Inches X 2 Inches, PVC, Gray Duct, No Mounting Holes

Overview

Wiring Duct Solid Wall 2 Inches X 2 Inches, PVC, Gray Duct, No Mounting Holes
  • Engineered to restrict wire access.
  • Improved flush sidewall and cover style for greater wire capacity.
  • Versatile North American and DIN standard mounting holes enable same duct for multiple applications.
  • Base score line.
  • Lead-free construction.
Also known as: 786210132075, TYD2X2SPG6NM, THBTYD2X2SPG6NM

Specifications

Width: 2 in
Height: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 2 in
Color: Gray
Length: 6 ft
Height: 2 in
Material: PVC